This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 96H 19D P399T-AD

Gondola Island Display Add-On, Black 36W 96H 19D (Discontinued)

  • Mfr # P399T-AD
  • Zoro # G114594850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P399T-AD
Zoro #
G114594850
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
41 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

22" Deep Base Shelf Retail Store Shelving Ideal For Convenience Stores Create an ideal high-end shopping environment at a low cost with this great black gondola shelving unit from DGS Retail! A leading gondola shelving manufacturer, DGS Retail supplies supermarkets, convenience stores and liquor stores with gondola systems and parts at wholesale pricing. Many times our sale prices for new retail display shelving systems are cheaper than what you can get for used! So why buy second hand retail shelving? This black display rack is a retail wall display. It is a single sided gondola shelf that is engineered to be placed on the floor in front of a wall. It is a freestanding retail wall display that can support a lot of weight. This is a heavy duty store fixture that you can order black metal shelves for. Matching Lozier black metal gondola shelves are sold separately. Metal Retail Gondola Shelving Sizes This display is usually specified to be used in retail shopping environments. It is a metal commercial store fixture that is rated to support up to 1250 lbs. This gondola shelving unit is sold in a starter and add-on units. The gondola starter unit is 36W x 84H x 25D. It is sold complete with two metal gondola uprights. These have holes every inch to accept metal gondola shelves for sale separately. The starter unit has a 22D black base shelf and a black laminated wood pegboard back panel.


  • • GET STARTED EASILY - With our base unit, expand your display with additional sections to suit your store perfectly.
  • • NO-TOOL INSTALLATION - Our shelving units are designed for fast, straightforward assembly without any tools.
  • • ENHANCE YOUR STORE - Update the look and feel of your retail space with our sleek, modern shelving units.
  • • HEAVY-DUTY CAPACITY - Each unit is designed to support up to 2100 lbs, perfect for a range of products (additional shelving options).
  • • AMERICAN EXCELLENCE - Trust in our USA-manufactured shelving for unparalleled quality and durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.