This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 96H 25D P395T-AD

Gondola Island Display Add-On, Black 36W 96H 25D (Discontinued)

  • Mfr # P395T-AD
  • Zoro # G514594962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P395T-AD
Zoro #
G514594962
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
53 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Best C Store Design Ideas Using Lozier Black Gondola Shelving For Wine & Liquor Displays When it comes to your store design layout, it's important to get your wine & liquor displays at a great savings. Get your genuine Lozier black gondola shelving from DGS Retail. We offer black convenience store & liquor store shelving and black liquor store commercial wine racks from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Double-Sided Gondola Island Display Store Fixtures For Liquor, C-Stores & Grocery This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Black Metal Retail Shelving This island display gondola has a 22 inch deep base for extra display capacity. There are two versions of this gondola display, both measure 36W x 72H x 47D overall.


  • • SHOP EASILY - Start with a single unit and integrate additional sections to perfectly fit your space.
  • • ASSEMBLY IN A SNAP - Our shelving units come together quickly and require no tools, making setup a breeze.
  • • UPGRADE YOUR STORE'S LOOK - Our shelving units provide a modern and appealing aesthetic, suitable for any retail environment.
  • • ROBUST CONSTRUCTION - Each unit can support up to 2100 lbs, offering a reliable and durable solution for your merchandise needs (check out our shelves).
  • • AMERICAN CRAFTED - Depend on the superior quality and resilience of our made-in-the-USA shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.