This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 54H 13D P453T-AD

Gondola Island Display Add-On, Black 48W 54H 13D (Discontinued)

  • Mfr # P453T-AD
  • Zoro # G614595036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453T-AD
Zoro #
G614595036
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Future-Proof Your Retail Space with Scalable Shelving Future-proof your retail environment with Lozier Black Gondola Shelving, designed to grow and adapt with your business. Our scalable solutions offer the flexibility to expand and reconfigure as your needs evolve, ensuring your retail space remains modern and efficient. With our volume discounts and complimentary design service, evolving your store setup is seamless and cost-effective.Our design experts are here to assist you for free in creating an effective store layout with our complimentary design service. Let DGS Retail Lozier Gondola Shelving transform your space into a retail paradise.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.