Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 60H 19D P469T-AD

Gondola Island Display Add-On, Black 48W 60H 19D (Discontinued)

  • Mfr # P469T-AD
  • Zoro # G314594827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P469T-AD
Zoro #
G314594827
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
41 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

22" Deep Base Shelf Retail Store Shelving That's Affordable Create an ideal high-end shopping environment at a low cost with this great black gondola shelving unit from DGS Retail! A leading gondola shelving manufacturer, DGS Retail supplies supermarkets, convenience stores and liquor stores with gondola systems and parts at wholesale pricing. Many times our sale prices for new retail display shelving systems are cheaper than what you can get for used! So why buy second hand retail shelving? This black display rack is a retail wall display. It is a single sided gondola shelf that is engineered to be placed on the floor in front of a wall. It is a freestanding retail wall display that can support a lot of weight. This is a heavy duty store fixture that you can order black metal shelves for. Matching Lozier black metal gondola shelves are sold separately. Metal Retail Shelving Sizes This display is usually specified to be used in retail shopping environments. It is a metal commercial store fixture that is rated to support up to 1250 lbs. This gondola shelving unit is sold in a starter and add-on units. The gondola starter unit is 48W x 84H x 25D. It is sold complete with two metal gondola uprights. These have holes every inch to accept metal gondola shelves for sale separately. The starter unit has a 22D black base shelf and a black laminated wood pegboard back panel. To increase the size of your aisle is easy. Just use the gondola assembly instructions and attach a 48W add-on unit to the starter unit. The add-on displays are the same as the starter except the only have 1 slotted standard. This is because the standards are shared from one 48 wide display to the next. Gondola Shelving Assembly This store shelving display includes all the gondola shelving parts required to build it. It is also supplied with gondola shelving assembly instructions and a link to our gondola shelving assembly videos on YouTube. Store Shelving Dimensions DGS Retail offers a wide selection of retail shelving for sale.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.