This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 60H 22D P462T-AD

Gondola Island Display Add-On, Black 48W 60H 22D (Discontinued)

  • Mfr # P462T-AD
  • Zoro # G914594777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462T-AD
Zoro #
G914594777
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
47 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get A Sophisticated Store Design Look With Lozier Gondola Wall Displays Introducing the DGS Retail / Lozier Gondola Wall Display Starter! This versatile and easy-to-assemble shelving unit is perfect for any retail setting, from grocery stores to convenience stores. With its black finish and sleek design, the Gondola Wall Display Starter is sure to add a touch of sophistication to your space. And its flexibility and ample storage space make it ideal for displaying a variety of products. Whether you're looking to showcase bulk stack items or want to create an eye-catching wine bottle display with signage, the Gondola Wall Display Starter is up to the task. Plus, it's backed by Lozier's reputation for quality and durability, so you can rest assured that your investment will last. Don't miss out on this must-have retail solution!For a limited time get our store design service for free, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • NEED QUOTE? &ndash
  • • Try our gondola shelving builder for whole aisles or stores.
  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.