This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 72H 13D P473T-AD

Gondola Island Display Add-On, Black 48W 72H 13D (Discontinued)

  • Mfr # P473T-AD
  • Zoro # G314595008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P473T-AD
Zoro #
G314595008
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get Professional Liquor Store Shelving To Increase Sales Get a modern and professional liquor store design look with black gondola shelving from Lozier. If you're looking for an easy and efficient way to build custom-length store aisles, look no further than the DGS Retail / Lozier Gondola Wall Display Starter. This unit is simple to set up and comes with built-in grooves that allow you to connect multiple units together, meaning you can create an aisle of any length to suit your needs. The steel base and 1/4" thick pegboard panel are durable and sturdy, while the powder-coated finish on the shelves gives a professional and polished look. With a 500 lb. weight capacity per shelf, this gondola shelving unit can accommodate a variety of merchandise gondola shelves sold separately. Plus, the included price channel makes it easy to keep track of pricing information. Shelves and signage accessories sold separately. Don't know where to begin? We're here to help! Take a look at our free store design service. Get advice from our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.