Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 78H 16D P416T-AD

Gondola Island Display Add-On, Black 48W 78H 16D (Discontinued)

  • Mfr # P416T-AD
  • Zoro # G514594986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P416T-AD
Zoro #
G514594986
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Design Your Store with Ease Using Our Shelving Builder With Lozier Black Gondola Shelving, creating a custom store layout has never been simpler. Our intuitive shelving builder allows you to visualize and implement the ideal setup for your merchandise, maximizing both space and visibility. Enjoy significant savings on large orders and access our free design service for expert guidance every step of the way.Our in-house experts can help maximize your store's efficiency with our free design service. Elevate your retail environment today with DGS Retail Lozier Gondola Shelving.


  • • START SMART - Choose a starter unit and build upon it with add-ons to perfectly fit your store's needs.
  • • NO TOOLS NEEDED - Assemble your new shelving units quickly and easily, with no need for complicated tools.
  • • MODERN STORE DESIGN - Our shelving units not only provide exceptional strength but also add a touch of modern style to any retail space.
  • • ULTIMATE DURABILITY - Capable of holding up to 2100 lbs per unit, our shelving is built to last (additional shelving available).
  • • MADE IN THE USA - Quality you can trust, with each unit crafted to the highest standards right here in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.