This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 78H 22D P412T-AD

Gondola Island Display Add-On, Black 48W 78H 22D (Discontinued)

  • Mfr # P412T-AD
  • Zoro # G814594723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412T-AD
Zoro #
G814594723
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
47 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Gondola Shelf And Discount Shelving From DGS Retail Looking for a black gondola shelving unit at discount prices to use as a retail wall display? This single-sided unit is made out of steel with a black finished baked on polyester. It comes with matching black pegboard panels that are 1/4" tempered hardboard. This wall display is ideal for use in convenience stores and liquor stores and is available at sale prices from DGS Retail. It has steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. each, making them perfect for wine bottles or other heavy merchandise. The Lozier black metal gondola shelves are sold separately. The total weight capacity of the unit is 1250 lbs. You can buy it in starter and add-on units. Use the starter as a stand alone display or connect add-on units to it to form any length store aisle. Buy yours today and take your retail store fixtures to the next level! These units assemble in minutes with no tools required. Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • GET STARTED WITH EASE - Choose a starter unit and expand with additional sections to customize your store's layout.
  • • INSTALL QUICKLY - Our shelving units are designed for rapid assembly, requiring no tools and minimal effort.
  • • ENHANCE YOUR SHOPPING ENVIRONMENT - Our stylish shelving improves both the functionality and aesthetic of your retail space.
  • • ROBUST AND STRONG - Support up to 2100 lbs per unit, ensuring your displays are safe and secure (browse our shelves).
  • • MADE IN THE USA - Trust the excellence of our American manufacturing for reliable, long-lasting shelving solutions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.