This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 78H 25D P415T-AD

Gondola Island Display Add-On, Black 48W 78H 25D (Discontinued)

  • Mfr # P415T-AD
  • Zoro # G014594943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415T-AD
Zoro #
G014594943
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
53 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Transform Your Liquor Store with Lozier Gondola Shelving Upgrade your liquor store with the unparalleled quality of Lozier Black Gondola Shelving. Tailor-made to accommodate a diverse range of bottles and brands, our shelving is designed for both aesthetic appeal and robust functionality. Benefit from our bulk purchasing discounts and leverage our complimentary design services to create the ideal layout for your store's unique needs.Our dedicated design professionals are ready to assist you with our free store layout service. Start your journey to a dream store today with DGS Retail's Lozier Gondola Shelving.


  • • START WITH EASE - Choose a starter unit and add as many modules as needed to perfectly tailor your layout.
  • • SIMPLE INSTALLATION - Quickly assemble your shelving with no need for tools, allowing for an efficient setup process.
  • • UPDATE YOUR RETAIL LOOK - Enhance your store with our contemporary shelving, which offers both style and functionality.
  • • RELIABLE SUPPORT - Our shelving units are capable of supporting up to 2100 lbs, ensuring a safe and robust display for your merchandise (explore our range).
  • • DEDICATED TO US MANUFACTURING - Enjoy the assurance that comes from using high-quality, American-made shelving in your retail environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.