This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 84H 25D P485T-AD

Gondola Island Display Add-On, Black 48W 84H 25D (Discontinued)

  • Mfr # P485T-AD
  • Zoro # G014594981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P485T-AD
Zoro #
G014594981
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
84 in
Length
53 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get Pet Food Store Shelving At Wholesale If you're looking for a heavy-duty commercial shelving unit that's built to last and for sale at wholesale prices, then look no further than the Lozier Gondola Island Display Starter. This double-sided gondola is made from tough, durable materials and can support up to 2100 lbs, making it ideal for use in grocery, convenience or pet food stores. The black finish gives it a professional look, and the 25" deep base shelf on both sides provides plenty of space for storing large or bulky items like wine cases or pet food bags. Add Lozier shelves sold separately for a complete look. With the ability to support up to 500 lbs each, these shelves are perfect for holding heavier items with ease. Give your store the professional look it deserves with the Lozier Gondola Island Display Starter. Need design help? For a limited time get free store design service. Don't wait, get moving on building your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.