This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 48W 96H 19D P499T-AD

Gondola Island Display Add-On, Black 48W 96H 19D (Discontinued)

  • Mfr # P499T-AD
  • Zoro # G914594869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499T-AD
Zoro #
G914594869
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
41 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

How to Order & Install Island Display Gondola Shelving at Retail Need to create new double-sided aisles or island displays at your store or business? Check out this easy to order and install black gondola shelving from DGS Retail! Simply begin each aisle with one starter unit. Then connect add-on units to the starter unit until you reach your desired aisle length. As an example, if you want to end up with a 24-foot long aisle, buy one starter unit and five add-on units. The add-on units connect to each other and the starter unit with built-in grooves. DGS Retail supplies stores with a thorough and broad selection of metal, wood and wire retail shelving. Help to improve the look and design of your store with this low cost black gondola shelving concept that has a modern form. Finished in a midnight black baked on polyester for a long lasting and resilient life. The black pegboard panels are 1/4" thick tempered hardboard with the same color laminate finish. This metal store fixture is a double-sided gondola unit used to make any length store aisle. The front and rear sides of this store fixture are identical. There are 2 peg board panels, 2 vertical slotted steel uprights, 2 base shelves, internal rolled-steel display feet and all gondola shelving accessories needed to complete the unit. This retail display is engineered for to support weight and is commercial grade. Add metal gondola shelves that each can support 500 lbs - sold separately. It is also supplied with a gondola shelving installation instructions manual.


  • • GET STARTED EASILY - Select a starter unit and integrate additional modules to customize the setup to your retail space's dimensions.
  • • FAST ASSEMBLY - Our shelving units are designed for quick, tool-free assembly, so you can get your store up and running in no time.
  • • MODERN LOOK - Enhance your retail space with our stylish and sturdy shelving that improves both functionality and store aesthetics.
  • • RELIABLE STRENGTH - Support up to 2100 lbs per unit with our robust shelving, suitable for all types of merchandise (view more options).
  • • COMMITTED TO QUALITY - Made in the USA, our shelving units are crafted to the highest standards, ensuring long-lasting durability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.