This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 13D P413V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 13D (Discontinued)

  • Mfr # P413V-AD
  • Zoro # G114544985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P413V-AD
Zoro #
G114544985
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
29 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Secure Heavy Products with Sturdy Retail Shelving Lozier Platinum Gondola Shelving offers the robust solution you need for storing and displaying heavy items securely. From bulky merchandise to extensive wine collections, our shelving units provide the strength and stability your retail space requires. Take advantage of volume discounts and our complimentary design service to enhance your store's efficiency and appeal.Start creating your ideal retail space now with our free design service offered by DGS Retail's skilled team, and bring your store to life with Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.