This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 16D P416V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 16D (Discontinued)

  • Mfr # P416V-AD
  • Zoro # G314545126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P416V-AD
Zoro #
G314545126
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Unlock New Display Possibilities with Platinum Shelving Expand your display capabilities with Lozier Platinum Gondola Shelving, the premier choice for innovative and adaptable retail solutions. Our shelving not only meets the demands of any product lineup but also enhances store aesthetics with its sleek design. Leverage our volume discounts and complimentary design services to reimagine your retail space today.Take the first step towards a stunning store layout with our complimentary design consultation. Our team at DGS Retail can help you optimize your space with Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.