This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 19D P419V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 19D (Discontinued)

  • Mfr # P419V-AD
  • Zoro # G714545122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P419V-AD
Zoro #
G714545122
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
41 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Shop Smart: Invest in Long-Lasting Gondola Shelving Make a smart investment with Lozier Platinum Gondola Shelving, the ultimate choice for retailers seeking long-term value. Our shelving units are not only durable and versatile but also designed to adapt to your evolving store layout. With our automatic discounts on large orders and a free design service, upgrading your retail environment has never been easier or more rewarding.Let our design experts help you create a functional and appealing store layout with our no-cost design service. Enhance your retail space with DGS Retail Lozier Gondola Shelving today!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.