This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 25D P415V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 78H x 25D (Discontinued)

  • Mfr # P415V-AD
  • Zoro # G414545170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P415V-AD
Zoro #
G414545170
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
53 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Volume Discounts Available for Premium Shelving Units Invest in the best with Lozier Platinum Gondola Shelving, and enjoy not only premium quality but also exceptional savings. Our volume discounts make it easy to purchase high-quality shelving while sticking to your budget. Enhance your retail space with our versatile, stylish, and durable units, all while benefiting from our comprehensive design services offered at no extra cost.Enhance your store's layout with our free design service. Our DGS Retail experts specialize in crafting custom spaces using Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.