This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 13D P493V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 13D (Discontinued)

  • Mfr # P493V-AD
  • Zoro # G814544940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P493V-AD
Zoro #
G814544940
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
29 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Customize Your Store Design for Maximum Impact Create a compelling retail environment with Lozier Platinum Gondola Shelving, designed to offer maximum flexibility and visual appeal. Our shelving solutions are customizable to meet the specific needs of your store, enhancing both functionality and customer experience. With automatic discounts on large orders and a free design service, setting up your ideal retail space is easier than ever.Our in-house design team offers a free layout planning service to help you fully utilize DGS Retail Lozier Gondola Shelving in creating your ideal store.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.