This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 16D P496V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 16D (Discontinued)

  • Mfr # P496V-AD
  • Zoro # G414544968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P496V-AD
Zoro #
G414544968
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Drive Business Growth with Enhanced Display Options Drive your business growth with Lozier Platinum Gondola Shelving, designed to enhance and optimize your product displays. Our shelving solutions provide the flexibility and durability needed to adapt to changing retail demands, ensuring your merchandise is always presented in the best possible way. Benefit from our volume discounts and expert design services to create a store environment that truly stands out.Our in-house designers are ready to provide you with a free custom design consultation. Elevate your retail space with DGS Retail Lozier Gondola Shelving today!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.