This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 19D P499V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 19D (Discontinued)

  • Mfr # P499V-AD
  • Zoro # G514545087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499V-AD
Zoro #
G514545087
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
41 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Revamp Your Retail Space with Stylish Lozier Shelving Revamp your retail environment with Lozier Platinum Gondola Shelving, combining stylish design with practical functionality. Our shelving solutions are ideal for any retail setting, providing a strong and attractive display that enhances product visibility and shopper interaction. Take advantage of our significant bulk discounts and complimentary design service to create an inviting and efficient store layout.Capitalize on our free design service today. Our store design experts can assist you in deploying DGS Retail Lozier Gondola Shelving for an optimized retail setup.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.