This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 22D P492V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 22D (Discontinued)

  • Mfr # P492V-AD
  • Zoro # G114545050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492V-AD
Zoro #
G114545050
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
47 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Discover How Lozier Shelving Can Transform Your Store Discover the transformative power of Lozier Platinum Gondola Shelving for your retail space. Our shelving solutions offer a combination of strength, versatility, and style, making them ideal for any retail environment. With our volume discounts and dedicated design service, creating an effective and appealing store layout is easier than you think.Take advantage of our in-house design team's expertise with our free design service. Let us help you make the best use of DGS Retail Lozier Gondola Shelving in your store's layout.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.