This item is Discontinued.

Lozier Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 25D P495V-AD

Gondola Island Display Add-on, Platinum Off-White, 48W x 96H x 25D (Discontinued)

  • Mfr # P495V-AD
  • Zoro # G814545039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P495V-AD
Zoro #
G814545039
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
53 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Maximize Efficiency and Aesthetics in Retail Displays Maximize both the efficiency and aesthetics of your retail displays with Lozier Platinum Gondola Shelving. Our innovative shelving solutions are designed to provide superior storage capabilities while enhancing the visual appeal of your store. Benefit from our extensive discounts on large orders and take advantage of our free design service to create the most effective and attractive retail environment possible.Begin your store redesign today with our complimentary store design service. Our experts are here to guide you in optimizing your space with DGS Retail Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.