Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 36W 54H 13D P353T-ST

Gondola Island Display Starter, Black 36W 54H 13D (Discontinued)

  • Mfr # P353T-ST
  • Zoro # G714594823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P353T-ST
Zoro #
G714594823
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Black Gondola Shelving Units Are Versatile Looking to get your retail space organized and looking its best? Invest in a quality gondola shelving unit from DGS Retail! Our Lozier Gondola Island Display Starter is perfect for any store wanting to take their displays to the next level. This double-sided gondola shelving unit is made from durable steel and features two base shelves and two vertical black pegboard panels. It's easy to assemble, so you can position it around your store as needed. Plus, it's versatile and customizable to fit your specific industry requirements. Whether you're running a convenience store, pet store, or any other type of business, this gondola shelving unit will give you the flexibility to create a stylish and appealing space that your customers will love. Don't miss out on this essential piece of retail equipment. Order our Lozier Gondola Island Display Starter today! Need design assitance? Try our free store design service. Don't wait, get started on building your perfect store layout today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.