Zoro Homepage
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 36W 60H 16D P366T-ST

Gondola Island Display Starter, Black 36W 60H 16D (Discontinued)

  • Mfr # P366T-ST
  • Zoro # G214594941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P366T-ST
Zoro #
G214594941
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
35 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get Black Double-sided Pegboard Gondola For Your Retail Store Looking to build some gorgeous gondola aisles in your store? Look no further than the Lozier Gondola Island Display Starter unit! This 36"W x 60"H x 25"D black pegboard gondola unit is ideal for creating those perfect aisles that will really make your retail store stand out. The extra base depth is also great for displaying large cases of heavy products like bottles, pet food and more. And with price discounts available for volume orders, it's easy to get exactly what you need to make your vision a reality. But it's not just about looks - this display rack is extremely durable and can support up to 2100 lbs, making it perfect for even the heaviest of products. So why wait? Get started on building those beautiful store aisles today with the Lozier Gondola Island Display Starter! Get free service for limited time, our team of experts can help you design your establishment with our free store design service. Don't wait, get started on creating your store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.