Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 36W 60H 19D P369T-ST

Gondola Island Display Starter, Black 36W 60H 19D (Discontinued)

  • Mfr # P369T-ST
  • Zoro # G914594807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P369T-ST
Zoro #
G914594807
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
41 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Retail Shelving For Sale At Volume Dispcounts Lozier black gondola shelving is the perfect solution for creating cost-effective, durable, and flexible store aisles in convenience stores, grocery stores, and liquor stores. The starter unit is double-sided and can support up to 2100 lbs, making it ideal for displaying or merchandising heavy items like wine bottles, liquor, gifts, and food items. This retail shelving is for sale with volume discounts applied in the cart. Add Lozier shelves sold separately to complete your display. Take advantage of our free store design service! Our in-house team of store design professionals can help you layout your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.