Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 72H 13D P373T-ST

Gondola Island Display Starter, Black 36W 72H 13D (Discontinued)

  • Mfr # P373T-ST
  • Zoro # G214595047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P373T-ST
Zoro #
G214595047
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Pet Store Display Racks For Sale Looking for a pet store display that is on sale and easy to assemble? Look no further than the DGS Retail / Lozier Gondola Island Display Starter. This steel display fixture is specifically designed for retail stores that need an easily adaptable solution for displaying large merchandise like pet food bags. The gondola shelving unit can be customized to fit the requirements of any industry, making it a versatile solution for stores of all types. Whether you are looking for a convenience store display or a pet store display, the gondola shelving unit can be adapted to meet your needs. This is a double-sided unit that's used to build aisles. It features a 25"D base on both sides which is perfect for merchandising large bags of pet food with ease. In addition, the gondola shelving unit is designed to be easily moved around the store, so you can change up the look of your store as needed. With its black finish and clean lines, the Gondola Island Display Starter is perfect for creating an organized and appealing retail space. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.