This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 78H 16D P316T-ST

Gondola Island Display Starter, Black 36W 78H 16D (Discontinued)

  • Mfr # P316T-ST
  • Zoro # G414594956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P316T-ST
Zoro #
G414594956
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Effortless Assembly: Gondola Shelving for Every Retailer Lozier Black Gondola Shelving is the epitome of convenience and quality, designed with every retailer in mind. From effortless assembly to the flexibility of design, our shelving units are the perfect addition to any store looking to upgrade its display capabilities. Take advantage of our volume discounts and free design service to optimize your retail space efficiently and stylishly.Our design team is eager to assist you with a free custom layout service, perfect for incorporating DGS Retail Lozier Gondola Shelving into your store's design.


  • • PURCHASE WITH CONFIDENCE - Our starter units can be used alone or linked with add-ons for endless layout possibilities.
  • • BUILD WITH EASE - Experience tool-free assembly that takes only minutes from box to display.
  • • SLEEK AND STYLISH - Enhance any retail environment, from convenience to high-end grocery stores.
  • • ROCK-SOLID RELIABILITY - Each unit supports up to 2100 lbs, making it a heavyweight champion (purchase shelves here).
  • • CRAFTED IN THE USA - Quality and pride in every piece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.