Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 78H 22D P312T-ST

Gondola Island Display Starter, Black 36W 78H 22D (Discontinued)

  • Mfr # P312T-ST
  • Zoro # G814594761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312T-ST
Zoro #
G814594761
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
47 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Build Your Ideal Store Layout with Modular Shelving Solutions Designing your ideal retail space is a breeze with Lozier Black Gondola Shelving. Our modular solutions offer the flexibility to create customized layouts that evolve with your business. Enjoy our volume discounts and take advantage of our complimentary design service to craft a store environment that's perfectly aligned with your brand.Transform your store with DGS Retail Lozier Gondola Shelving and our free professional design service. Let our in-house team help you optimize your retail layout!


  • • STREAMLINED SHOPPING - Start with our foundational unit and add as needed to create aisles that fit your space perfectly.
  • • SIMPLE ASSEMBLY - Our shelving snaps together in minutes, no tools required, allowing you to get back to business faster.
  • • CONTEMPORARY DESIGN - Update your store with our modern shelving units, designed to suit any retail environment.
  • • HEAVY-DUTY CONSTRUCTION - With a load capacity of up to 2100 lbs per unit, our shelving is as sturdy as it is stylish (additional shelves available).
  • • PROUDLY MANUFACTURED IN THE USA - Depend on superior American craftsmanship for your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.