Zoro Homepage
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 36W 96H 19D P399T-ST

Gondola Island Display Starter, Black 36W 96H 19D (Discontinued)

  • Mfr # P399T-ST
  • Zoro # G314594865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P399T-ST
Zoro #
G314594865
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
41 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Best Grocery & Convenience Store Design Ideas Using Lozier Black Gondola Double-Sided Shelving For some of the best store design and layout ideas in retail many professionals chose quality Lozier brand double-sided black metal gondola shelving for their wine racks. Used in popular grocery, c-store and liquor stores throughout North America these durable retail shelving units will provide attractive and long lasting merchandising displays. Buy them now at wholesale prices from DGS Retail. We offer black convenience store shelving and black liquor store wine racks in a variety of sixes and configurations at low prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. Choose from a wide variety of units in different finishes, heights and configurations. We can even help you with your store layout through our Free Store Design program. Get Versatile Island Display Store Fixtures For Liquor, C-Stores, Grocery or Showroom This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately.


  • • GET STARTED EASILY - With our base unit, expand your display with additional sections to suit your store perfectly.
  • • NO-TOOL INSTALLATION - Our shelving units are designed for fast, straightforward assembly without any tools.
  • • ENHANCE YOUR STORE - Update the look and feel of your retail space with our sleek, modern shelving units.
  • • HEAVY-DUTY CAPACITY - Each unit is designed to support up to 2100 lbs, perfect for a range of products (additional shelving options).
  • • AMERICAN EXCELLENCE - Trust in our USA-manufactured shelving for unparalleled quality and durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.