Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 96H 22D P392T-ST

Gondola Island Display Starter, Black 36W 96H 22D (Discontinued)

  • Mfr # P392T-ST
  • Zoro # G214594750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P392T-ST
Zoro #
G214594750
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
47 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Black Gondola Display Units For Sale From DGS Retail The black gondola shelving retail store fixtures are perfect for any retailer looking for a reliable and sturdy storage solution. The all-black design is perfect for any store décor, and the steel construction is built to last. The unit comes with pegboard panels to provide even more stability and support for heavy items like wine bottles and more. The black gondola shelving retail store fixtures are available in starter and add-on units, so you can create the perfect storage solution for your needs. With a weight capacity of 1250 lbs., these shelving units will be able to handle anything you need to store. Order your black gondola shelving retail store fixtures today and rest assured knowing you've made a great investment in your business! The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • INITIAL SETUP IS A BREEZE - Begin with our base unit and add on sections as your design demands, for a fully tailored fit.
  • • QUICK, EASY ASSEMBLY - Put together your new shelving units in minutes, with no tools required for a hassle-free setup.
  • • REVITALIZE YOUR SPACE - Our modern shelving units are designed to enhance the look and feel of any retail environment.
  • • UNCOMPROMISED STRENGTH - Our units are capable of supporting up to 2100 lbs, ensuring a solid and secure display (shop for more shelves).
  • • HIGH-QUALITY AMERICAN MANUFACTURE - Rely on the exceptional quality of our US-made shelving for long-lasting durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.