Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 96H 25D P395T-ST

Gondola Island Display Starter, Black 36W 96H 25D (Discontinued)

  • Mfr # P395T-ST
  • Zoro # G214594934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P395T-ST
Zoro #
G214594934
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
53 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Black Liquor Store Shelving On Sale From Lozier This black gondola shelving unit is the perfect retail store fixture for any convenience store or liquor store. The black baked-on finish and matching black pegboard panels give it a sleek, modern look that will complement any store décor. The slotted steel uprights allow Lozier shelves to be easily inserted, and each shelf has a weight capacity of 500 lbs., making it ideal for wine bottles or other heavy items. The total weight capacity of the unit is 1250 lbs., making it extremely sturdy. This display can be bought in starter and add-on units, so you can create any length store aisle that you need. Join 2 units together easily and without tools using the built-in grooves. This display is sure to help increase sales and boost your bottom line. These units assemble in no time. Your customers will love the new look of your store! And, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • SHOP EASILY - Start with a single unit and integrate additional sections to perfectly fit your space.
  • • ASSEMBLY IN A SNAP - Our shelving units come together quickly and require no tools, making setup a breeze.
  • • UPGRADE YOUR STORE'S LOOK - Our shelving units provide a modern and appealing aesthetic, suitable for any retail environment.
  • • ROBUST CONSTRUCTION - Each unit can support up to 2100 lbs, offering a reliable and durable solution for your merchandise needs (check out our shelves).
  • • AMERICAN CRAFTED - Depend on the superior quality and resilience of our made-in-the-USA shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.