Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 48W 54H 13D P453T-ST

Gondola Island Display Starter, Black 48W 54H 13D (Discontinued)

  • Mfr # P453T-ST
  • Zoro # G514594993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453T-ST
Zoro #
G514594993
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Enhancing Customer Experience with Superior Shelving Improve your customer's shopping experience with our Lozier Black Gondola Shelving. Designed for superior functionality and aesthetic appeal, our shelves offer a reliable and attractive merchandising solution. Take advantage of our discounts on large orders and free design service to create an environment that customers love to explore.Engage with our skilled designers at no extra cost to create your optimal store layout, thanks to our free design service. Upgrade your space with DGS Retail Lozier Gondola Shelving today.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.