Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 60H 16D P466T-ST

Gondola Island Display Starter, Black 48W 60H 16D (Discontinued)

  • Mfr # P466T-ST
  • Zoro # G114594911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P466T-ST
Zoro #
G114594911
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
35 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Build Custom Length Store Aisles With Black Metal C-Store Shelving From Lozier Looking to build custom-length store aisles for your retail business or convenience store? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter. This easy-to-assemble unit is perfect for placing against walls, and comes with built-in grooves to connect multiple units together – meaning you can create a custom aisle length to suit your needs. Made from strong steel with a 1/4" thick pegboard panel, this gondola shelving unit is built to last. It's perfect for displaying products in hallways, along the store perimeter and for main aisles. It has a weight capacity of 1250 lbs which makes it ideal for heavy items like wine bottles, beer or liquor. Plus, with a 500 lb. weight capacity per shelf, you can be sure your products are safe and sound shelves sold separately. We sell this item in a starter and add-on version. Begin with the starter which can be used as a standalone display or the beginning of an aisle. Connect add-on units to it with the built in grooves to make your desired aisle. Create an eye-catching display with the DGS Retail / Lozier Gondola Wall Display Starter – available now!Get help creating the store of your dreams with our free store design service, our team of knowledgable experts can help you with the design of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.