Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 60H 22D P462T-ST

Gondola Island Display Starter, Black 48W 60H 22D (Discontinued)

  • Mfr # P462T-ST
  • Zoro # G414594765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462T-ST
Zoro #
G414594765
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
47 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Best Retail Gondola Wall Display Shelving From Lozier Looking for a high-quality, durable shelving unit that can handle your heaviest merchandise? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter in black. This unit is made of steel for maximum strength and support, and can hold up to 1250 pounds, making it ideal for wine bottles or other heavy items. The black finish is perfect for any retail setting, and the starter unit can be connected to additional units sold separately to create any length aisle. Begin each aisle with a starter unit and then connect add-on units to it to make any size aisle. No tools are needed for installation! Assembles in minutes. Don't settle for inferior cheap products when you can have the best with the DGS Retail / Lozier Gondola Wall Display Starter. Don't know where to start? Get professional advice with our free store design service, our team of store design experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • NEED QUOTE? &ndash
  • • Try our gondola shelving builder for whole aisles or stores.
  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.