Zoro Homepage
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 72H 25D P475T-ST

Gondola Island Display Starter, Black 48W 72H 25D (Discontinued)

  • Mfr # P475T-ST
  • Zoro # G314594919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475T-ST
Zoro #
G314594919
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
53 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Customize Your Store Design for Maximum Impact Create a compelling retail environment with Lozier Black Gondola Shelving, designed to offer maximum flexibility and visual appeal. Our shelving solutions are customizable to meet the specific needs of your store, enhancing both functionality and customer experience. With automatic discounts on large orders and a free design service, setting up your ideal retail space is easier than ever.Our in-house design team offers a free layout planning service to help you fully utilize DGS Retail Lozier Gondola Shelving in creating your ideal store.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.