Zoro Homepage
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 78H 13D P413T-ST

Gondola Island Display Starter, Black 48W 78H 13D (Discontinued)

  • Mfr # P413T-ST
  • Zoro # G514594863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P413T-ST
Zoro #
G514594863
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
29 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Capitalize on Space with Double-Sided Gondola Shelving Maximize your retail space and display potential with Lozier Black Gondola Shelving. Our double-sided units offer versatile merchandising opportunities, making them an ideal solution for stores looking to enhance product visibility from all angles. With our volume discounts and free design service, reimagining your store layout is both affordable and straightforward.Discover how our free store design service can transform your space. Our DGS Retail team can help you seamlessly integrate Lozier Gondola Shelving into your store layout.


  • • EASY PURCHASING - Start with a single unit and expand by adding additional units to fit any store layout.
  • • SIMPLE ASSEMBLY - Our shelving units are designed for easy setup, requiring no tools and minimal effort.
  • • CONTEMPORARY DESIGN - Upgrade your store with our modern shelving that enhances visibility and accessibility.
  • • SOLID STRENGTH - Each shelving unit can support up to 2100 lbs, offering a stable and durable display solution (check our additional shelving).
  • • PROUDLY MADE IN THE USA - Rely on the superior quality and endurance of our American-manufactured products.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.