Zoro Homepage

Gondola Island Display Starter, Black 48W 78H 19D

  • Mfr # P419T-ST

  • Zoro # G914594876


product price: $769.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
78 in
Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P419T-ST
Zoro #
G914594876
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
41 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Shop Smart: Invest in Long-Lasting Gondola Shelving Make a smart investment with Lozier Black Gondola Shelving, the ultimate choice for retailers seeking long-term value. Our shelving units are not only durable and versatile but also designed to adapt to your evolving store layout. With our automatic discounts on large orders and a free design service, upgrading your retail environment has never been easier or more rewarding.Let our design experts help you create a functional and appealing store layout with our no-cost design service. Enhance your retail space with DGS Retail Lozier Gondola Shelving today!


  • • START EFFICIENTLY - Opt for a starter unit and easily add more sections as your business grows and your needs change.
  • • FAST AND EASY ASSEMBLY - Our shelving is designed for rapid assembly with no need for tools, saving you time and hassle.
  • • MODERN DESIGN - Enhance your store with our sleek, robust shelving that improves both functionality and aesthetic appeal.
  • • HEAVY-DUTY CAPACITY - Each unit can safely hold up to 2100 lbs, making it ideal for a wide range of products (explore our shelves).
  • • DEDICATED US PRODUCTION - Experience the quality and reliability of our shelving, proudly made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.