Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 48W 78H 22D P412T-ST

Gondola Island Display Starter, Black 48W 78H 22D (Discontinued)

  • Mfr # P412T-ST
  • Zoro # G814594754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412T-ST
Zoro #
G814594754
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
47 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

What Is Gondola Shelving And Which Version Is Best? Gondola shelving is used to display products at retail stores and usually takes the form of aisles. The Lozier Gondola Island Display Starter is the perfect choice for your retail shelving needs. Lozier is the best version because of its versatility, cost and the fact that it is the number one brand of gondola shelving in North America. It's known for its durability, adaptability and ease of installation. This heavy-duty commercial grade double-sided gondola shelving unit can support up to 2100 lbs, making it ideal for storing heavy items like wine bottles or pet food. The black pegboard back panel provides a sleek, professional look and allows you to easily add Lozier shelves sold separately for a custom display. With an overall size of 36"W x 84"H x 13"D, this double-sided floor display unit is designed to be used as an island display or aisle. Get free ideas with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • GET STARTED WITH EASE - Choose a starter unit and expand with additional sections to customize your store's layout.
  • • INSTALL QUICKLY - Our shelving units are designed for rapid assembly, requiring no tools and minimal effort.
  • • ENHANCE YOUR SHOPPING ENVIRONMENT - Our stylish shelving improves both the functionality and aesthetic of your retail space.
  • • ROBUST AND STRONG - Support up to 2100 lbs per unit, ensuring your displays are safe and secure (browse our shelves).
  • • MADE IN THE USA - Trust the excellence of our American manufacturing for reliable, long-lasting shelving solutions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.