Zoro Homepage

Gondola Island Display Starter, Black 48W 78H 25D

  • Mfr # P415T-ST

  • Zoro # G714594960


product price: $892.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
78 in
Material
Metal & MDF Pegboard
Color
Black
Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415T-ST
Zoro #
G714594960
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
53 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Secure Heavy Products with Sturdy Retail Shelving Lozier Black Gondola Shelving offers the robust solution you need for storing and displaying heavy items securely. From bulky merchandise to extensive wine collections, our shelving units provide the strength and stability your retail space requires. Take advantage of volume discounts and our complimentary design service to enhance your store's efficiency and appeal.Start creating your ideal retail space now with our free design service offered by DGS Retail's skilled team, and bring your store to life with Lozier Gondola Shelving.


  • • START WITH EASE - Choose a starter unit and add as many modules as needed to perfectly tailor your layout.
  • • SIMPLE INSTALLATION - Quickly assemble your shelving with no need for tools, allowing for an efficient setup process.
  • • UPDATE YOUR RETAIL LOOK - Enhance your store with our contemporary shelving, which offers both style and functionality.
  • • RELIABLE SUPPORT - Our shelving units are capable of supporting up to 2100 lbs, ensuring a safe and robust display for your merchandise (explore our range).
  • • DEDICATED TO US MANUFACTURING - Enjoy the assurance that comes from using high-quality, American-made shelving in your retail environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.