Zoro Homepage
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 96H 16D P496T-ST

Gondola Island Display Starter, Black 48W 96H 16D (Discontinued)

  • Mfr # P496T-ST
  • Zoro # G314594964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P496T-ST
Zoro #
G314594964
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

How to Order & Install Island Display Gondola Shelving at Retail Need to create new double-sided aisles or island displays at your store or business? Check out this easy to order and install black gondola shelving from DGS Retail! Simply begin each aisle with one starter unit. Then connect add-on units to the starter unit until you reach your desired aisle length. As an example, if you want to end up with a 24-foot long aisle, buy one starter unit and five add-on units. The add-on units connect to each other and the starter unit with built-in grooves. DGS Retail supplies stores with a thorough and broad selection of metal, wood and wire retail shelving. Help to improve the look and design of your store with this low cost black gondola shelving concept that has a modern form. Finished in a midnight black baked on polyester for a long lasting and resilient life. The black pegboard panels are 1/4" thick tempered hardboard with the same color laminate finish. This metal store fixture is a double-sided gondola unit used to make any length store aisle. The front and rear sides of this store fixture are identical. There are 2 peg board panels, 2 vertical slotted steel uprights, 2 base shelves, internal rolled-steel display feet and all gondola shelving accessories needed to complete the unit. This retail display is engineered for to support weight and is commercial grade. Add metal gondola shelves that each can support 500 lbs - sold separately. It is also supplied with a gondola shelving installation instructions manual. This display assembles in minutes without tools. Starter and Add-on Kits of Store Shelving for Sale This display is sold complete and in two different kits.


  • • START SMALL, GROW BIG - Purchase a base unit and seamlessly integrate additional sections as your business expands.
  • • EASY INSTALLATION - Our shelving is designed for fast, tool-free assembly, allowing you to set up quickly and efficiently.
  • • CONTEMPORARY DESIGN - Upgrade your retail space with our stylish, durable shelving that enhances product visibility.
  • • HEAVY-DUTY SUPPORT - Our shelves are capable of holding up to 2100 lbs, providing a stable base for a wide range of products (additional shelves available).
  • • PROUDLY MADE IN THE USA - Rely on the superior quality of our American-made shelving to meet your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.