Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Island Display Starter, Black 48W 96H 22D P492T-ST

Gondola Island Display Starter, Black 48W 96H 22D (Discontinued)

  • Mfr # P492T-ST
  • Zoro # G714594731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492T-ST
Zoro #
G714594731
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
47 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Get A Modern Store Design With Easy To Order Black Gondola Shelving For Wall Displays Get a modern store design look with easy to order black gondola shelving. Simple - buy one starter unit and then connect the desired number of add-on units to get your desired aisle length. For example, if you require a 20-foot aisle, buy one starter and four add-ons. This retail shelving display is commonly referred to as black gondola shelving. It is Lozier brand shelving which is the most widely used gondola shelving in North America and is known for its industrial strength and commercial usability. Lozier gondola in retail is the main store shelving that you often find in convenience stores and supermarkets. This store shelving for sale is black in color. It is a heavy duty display shelving solution. This display is ideal for high traffic retail environments. This is a single sided unit. This retail store fixtures is designed to be positioned up against a wall. It is a free standing display that sits on your store floor plan. The black color is ideal for intimate areas of the store or to highlight premium products like wine and spirits. It also looks great with food displayed on it. Black Lozier metal shelves and other gondola parts are available for purchase with this unit. Black Pegboard Store Display Grocery store shelving units are more versatile if they are part of a modular gondola system. This retail display is comprised of gondola parts that are engineered to be able to be assembled in a multitude of ways. This allows the store manager or visual merchandiser to be able to layout their store aisles in different layouts. The shelving sizes are such that the units can be put together to obtain the ideal design.


  • • SIMPLE PURCHASE PROCESS - Begin with a starter unit and add on as needed, customizing the length and arrangement to perfectly fit your store.
  • • QUICK AND EASY SETUP - Our shelving units are engineered for easy assembly, requiring no tools and minimizing setup time.
  • • MODERNIZE YOUR STORE - Incorporate our sleek, strong shelving into your retail environment to enhance both aesthetics and functionality.
  • • SOLID CONSTRUCTION - Capable of holding up to 2100 lbs per unit, our shelving is built to support a diverse range of products (find shelves here).
  • • COMMITTED TO AMERICAN QUALITY - Rely on our USA-manufactured shelving for unparalleled durability and performance in your retail setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.