Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 48W 96H 25D P495T-ST

Gondola Island Display Starter, Black 48W 96H 25D (Discontinued)

  • Mfr # P495T-ST
  • Zoro # G014594950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P495T-ST
Zoro #
G014594950
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
53 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Deep Base Gondola Shelving Rack Unit Looking for a way to organize and display your large or heavy merchandise in a retail setting? Check out our deep base Lozier gondola island display starter! This unit is made of durable steel and features black shelving sold separately for a sleek, professional look. The dimensions of this unit are 48"W x 84"H with 25"D bases on both sides, making it perfect for displaying a variety of huge or heavy items. Perfect for pet stores, hardware stores or high capacity bulk items. This unit comes with all the necessary hardware for easy assembly and installation. Plus, our gondola island display starter is an affordable way to get started with gondola shelving in your store! Limited time offer - check out our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BEGIN - Start with a foundational unit and add on as needed, allowing for complete customization of your retail space.
  • • NO TOOLS REQUIRED - Quickly set up your shelving units without any tools, streamlining the assembly process.
  • • ENHANCE YOUR STORE'S APPEAL - Our shelving not only supports your products but also enhances the overall design of your retail environment.
  • • ULTIMATE STRENGTH - Each shelving unit supports up to 2100 lbs, making them suitable for a broad range of merchandise needs (shop our shelves).
  • • DEDICATED TO US MANUFACTURING - Trust in our high-quality, American-made shelving for unparalleled performance and reliability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.