This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 35D P356V-ST

Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 35D (Discontinued)

  • Mfr # P356V-ST
  • Zoro # G814544995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P356V-ST
Zoro #
G814544995
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
35 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Improve Your Store Traffic With Gondola Fixtures For any retailer, one of the most important factors in success is store traffic. After all, if customers are not coming in, it is impossible to make sales. Consequently, anything that can be done to increase store traffic is worth considering. One solution that has been proven to be effective is gondola fixtures. By definition, gondola fixtures are used to build store aisles with shelves and peg hooks on both sides. They are often used in convenience stores and other small retail businesses. The beauty of this gondola shelving is that it is only 54in tall and allows customers to easily see everything that the store has to offer, while also allowing employees to do the same providing a level of security since the shelves can be seen over. As a result, this gondola store fixture can be an excellent way to improve store traffic and boost sales. Liquor Store Shelving Layout Tips This gondola shelving is easy to install and is ideal for convenience stores or liquor stores. The starter unit can be used as a standalone display or can be connected to other add-on units to create a longer aisle. The built-in grooves make it easy to connect multiple units together, and the 48in W and 36in W units can be attached to each other for even more store layout options. This shelving is a great way to create an efficient and expandable store layout. Need advice with your store layout? Try our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle
  • • LOZIER QUALITY - Lozier gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.