This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 41D P359V-ST

Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 41D (Discontinued)

  • Mfr # P359V-ST
  • Zoro # G014545167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P359V-ST
Zoro #
G014545167
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
41 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Narrow Store Aisles Encourage Browsing Our studies have shown that narrow store aisles encourage browsing and increase purchases. When customers walk through very wide aisles in stores, they more self-conscious are less likely to stop and browse products. However, when store aisles are narrow, customers are more likely to stop and take a look at what you have to offer. With this shallow base gondola shelving, you can make the most of your limited floor space and install narrow store aisles and yet still display a wide variety of products. This type of shelving is perfect for convenience stores, bodegas, and other retail establishments with limited floor space. Lozier gondola shelving is also made of heavy duty steel, so it can support up to 2100 lbs. And because it has pegboard on both sides, it's easy to hang merchandise for easy browsing. Convenience Store Shelving Layout Tips Looking for an easy way to create c-store aisles? Look no further than this handy fixture! It comes in both a starter version and an add-on version, so you can begin every aisle with a starter unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. Plus, the units have built-in grooves that allow you to easily connect multiple units together - no tools required! Whether you're outfitting a convenience store or a larger retail space, this fixture is sure to do the trick. Need expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle
  • • LOZIER QUALITY - Lozier gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.