This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 47D P352V-ST

Gondola Island Display Starter, Platinum Off-White, 36W x 54H x 47D (Discontinued)

  • Mfr # P352V-ST
  • Zoro # G914545014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P352V-ST
Zoro #
G914545014
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
47 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Get More Store Aisles With Lozier Thin Island Gondola Shelving Using Lozier retail gondola shelving with thin or shallow bases is the perfect way to get more racking in less space! These freestanding store display fixtures with single sides can be placed along the perimeter of the store and display up 1250 lbs per section. The shallow base depth 13in makes these units ideal for stores that have smaller floor plans, while their versatile design allows them to function beautifully as gondola wall displays displays--display heavy items like wine bottles on it too! It's easy installation process means no tools are needed for assembly and setting a unit up takes just minutes. This unit is 54in tall which also makes it easy to see over for added safety and security against shoplifting. Gondola Starter And Add-On Units How to Tips These store display units are simple to order and come in a starter version and an add-on version. Every aisle begins with a starter unit which can also function as a standalone unit. If you're making a long aisle, the units share uprights so you simply connect an add-on unit to the starter and keep adding them until you get your desired store aisle length. 48in W and 36in W units can be attached to each other for even more flexibility. Plus, the units have built in grooves that allow you to easily connect multiple units together. Whether you're looking for a single unit or a long store wall display, we have what you need. So why wait? Give your store a makeover today with our retail gondola shelving units! Looking for assistance with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle
  • • LOZIER QUALITY - Lozier gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.