This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 36W x 72H x 35D P376V-ST

Gondola Island Display Starter, Platinum Off-White, 36W x 72H x 35D (Discontinued)

  • Mfr # P376V-ST
  • Zoro # G914545069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P376V-ST
Zoro #
G914545069
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
35 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Deep Base Wall Gondola Units Ideal For Displaying Large And Heavy Items At Retail Single-sided gondolas or wall displays are a popular choice among many types of retailers, due to their versatility, low cost and ease of installation. This store fixture can be used for either large items like cases of food & pet food bags or heavy goods such as wine bottles and books!. It has an 25in D base that's generally placed along perimeter walls or at the back of the store spaces - you might want consider these if your looking at adding more merchandising space without spending lots on expensive alternative options! DGS Retail sells this item at wholesale prices to retail industry buyers who need perimeter wall display gondola ideas and solutions. Buying And Installing Wall Gondola Starter And Add-On Units If you're looking for a way to give your store an updated look, our retail gondola shelving units are perfect! This unit is 36in wide. It is available in 48in wide as well. Choose a starter or an add-on. The starter version can function as a standalone unit or it can be used at the beginning of each aisle. Add onto this starter display what you need with additional add ons until getting length desired; this gondola shelving system has built-in grooves that allow them to be connected together between multiple sections without any tools required saving time!. Don't wait another minute before giving yourself some fashionable fresh ideas today by ordering from us now! Get assistance with your store layout. Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle
  • • LOZIER QUALITY - Lozier gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.