This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 36W x 72H x 41D P379V-ST

Gondola Island Display Starter, Platinum Off-White, 36W x 72H x 41D (Discontinued)

  • Mfr # P379V-ST
  • Zoro # G214544984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P379V-ST
Zoro #
G214544984
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
41 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Narrow Store Aisles Encourage Browsing And Increase Sales When customers walk through very wide aisles, they're less likely to stop and browse products. However our studies show narrow store aisles encourage people to slow down and begin browsing for something specific. Half of purchase decisions are made in the aisle - which can be great marketing opportunity with the right type of gondola racking! Increase your sales with narrower store aisles. With our shallow base gondola shelving systems you'll have plenty of room on your limited floor space while still displaying all types of items such as groceries, specialty food displays, liquor displays and more. Convenience Store Wall Display Shelving Layout Tips If you're looking for an easy way to create c-store aisles, this handy fixture has your back. It comes in both starter units and add on versions so there's no need for carpenters or even for tools! Do it yourself. Simply begin each aisle with a starter which can also function as stand alone units. Then connect add-ons to it to get any length aisle. Combine 36W and 48W units any way you want. Want to know store design trends? Get our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle
  • • LOZIER QUALITY - Lozier gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.