This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 13D P413V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 13D (Discontinued)

  • Mfr # P413V-ST
  • Zoro # G814544957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P413V-ST
Zoro #
G814544957
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
29 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Sale On Lozier Gondola Wall Display Retail Shelving Get modern design retail shelving solutions at wholesale pricing for your home, office or retail store. This is a genuine Lozier brand gondola shelving system that's used in commercial stores worldwide. Famous for its ease of installation, durability and style. This unit supports up to 1250 lbs. and is perfect for heavy duty use. Used at grocery stores, convenience stores and liquor stores. Display bottles, cases and any other heavy items worry-free. This store fixture display assembles without tools in minutes. Build any length retail store aisle with gondola starter units and add-on units. It's easy. Begin each aisle with a starter and add the number of 36in add-ons you need to create the size aisle you need. As an example, if you need a 24-foot aisle, begin with one 36in W starter and add seven 36in W add-on units. You can also mix 36W units with 48W units to get almost any length aisle desired. Starter and Add-on units connect to each other with special grooves. DGS Retail offers a variety of gondola shelving units in various colors and sizes to suit your needs, whether you're a convenience store, a hardware store, gift shop or any other retailer. These units are also perfect for home, garage, basement or corporate office use. Finished with in platinum off-white, this store fixture display will give your convenience store a light touch. Best Retail Gondola Shelving For Sale. Create Your Own Custom POP Displays. Designed with grocery and convenience stores in mind, this store shelving system is easy to see over and has a high product capacity. The pegboard is a matching platinum color made with durable laminate. The pegboard panel is 1/4 thick-tempered hardboard.


  • • EASY PURCHASING - Start with a single unit and expand by adding additional units to fit any store layout.
  • • SIMPLE ASSEMBLY - Our shelving units are designed for easy setup, requiring no tools and minimal effort.
  • • CONTEMPORARY DESIGN - Upgrade your store with our modern shelving that enhances visibility and accessibility.
  • • SOLID STRENGTH - Each shelving unit can support up to 2100 lbs, offering a stable and durable display solution (check our additional shelving).
  • • PROUDLY MADE IN THE USA - Rely on the superior quality and endurance of our American-manufactured products.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.