This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 19D P419V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 19D (Discontinued)

  • Mfr # P419V-ST
  • Zoro # G414545149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P419V-ST
Zoro #
G414545149
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
41 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Sale On Liquor Store Racks And Shelving By Lozier Looking to remodel your store? Get affordable store racks and shelving for sale from DGS Retail. When it comes to your store design layout, it's important to get your store display fixtures at a low cost and low fuss. Get your genuine Lozier gondola shelving from DGS Retail. We offer convenience store shelving, c-store racks, liquor store shelving and supermarket shelving from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. This unit supports up to 4100 lbs. and is ideal for merchandising heavy loads like wine bottles and cases. Famous for its durability and simplicity, these double-sided island display units go together without tools. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design. Great Looking Island Display Store Fixtures For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. The matching pegboard panels are 1/4in tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's wood crate dump bin shelves, gondola header sign holders, plastic shelf edge tag holders and wine talker sign holders and retail aisle violator sign holders and clips which are all sold separately.


  • • START EFFICIENTLY - Opt for a starter unit and easily add more sections as your business grows and your needs change.
  • • FAST AND EASY ASSEMBLY - Our shelving is designed for rapid assembly with no need for tools, saving you time and hassle.
  • • MODERN DESIGN - Enhance your store with our sleek, robust shelving that improves both functionality and aesthetic appeal.
  • • HEAVY-DUTY CAPACITY - Each unit can safely hold up to 2100 lbs, making it ideal for a wide range of products (explore our shelves).
  • • DEDICATED US PRODUCTION - Experience the quality and reliability of our shelving, proudly made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.