This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 25D P415V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 78H x 25D (Discontinued)

  • Mfr # P415V-ST
  • Zoro # G414544999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P415V-ST
Zoro #
G414544999
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
53 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Choose Lozier Gondola For The Best In Retail Shelving Ideas Create your own award winning store layout design look with the Lozier gondola system for some of the best display ideas around. Looking to remodel your store or expanding into new space? Get low cost store racks and shelving at wholesale prices from DGS Retail. When it comes to building the ideal store design layout, it's critical to buy your store fixtures at a low cost for a healthier bottom line. Get authentic Lozier gondola shelving on sale from DGS Retail. We offer gift shop racks, convenience store shelving, c-store racks, liquor store shelving and grocery store shelving all at economical prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. This unit supports up to 4100 lbs. and is ideal for merchandising heavy loads like wine bottles and cases. Famous for its durability and simplicity, these double-sided island display units go together without tools. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design. Great Looking Island Display Racks For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display rack, which be used for aisle displays or replacing existing aisle store fixtures. The matching pegboard panels are 1/4in tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier metal gondola shelves sold separately.


  • • START WITH EASE - Choose a starter unit and add as many modules as needed to perfectly tailor your layout.
  • • SIMPLE INSTALLATION - Quickly assemble your shelving with no need for tools, allowing for an efficient setup process.
  • • UPDATE YOUR RETAIL LOOK - Enhance your store with our contemporary shelving, which offers both style and functionality.
  • • RELIABLE SUPPORT - Our shelving units are capable of supporting up to 2100 lbs, ensuring a safe and robust display for your merchandise (explore our range).
  • • DEDICATED TO US MANUFACTURING - Enjoy the assurance that comes from using high-quality, American-made shelving in your retail environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.