This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 13D P493V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 13D (Discontinued)

  • Mfr # P493V-ST
  • Zoro # G514544974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P493V-ST
Zoro #
G514544974
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
29 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Choose The Right Gondola Fixtures For Your Floor Plan This double sided gondola shelving display is perfect for stores with smaller floor plans that need to get in as much selling space as possible. Made of heavy duty steel, this sleek shelving unit can support up tp 2100 lbs and has pegboard on both sides making it easy customizable! With narrow 13in D base shelves plus 72in height, these displays will hold a lot of products in a small footprint. This makes it perfect for bodegas, urban grocery stores, c-stores and more! How To Order Gondola Shelving This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO CONFIGURE - Start with a fundamental unit and expand by adding additional sections to create a tailored fit for your retail space.
  • • QUICK INSTALLATION - Our shelving units assemble in minutes, without the need for any tools, facilitating rapid setup.
  • • CONTEMPORARY LOOKS - Elevate the aesthetics of your store with our stylish, modern shelving units.
  • • HIGH CAPACITY - Designed to hold up to 2100 lbs per unit, our shelving can accommodate heavy loads safely and securely (view our shelving options).
  • • AMERICAN CRAFTSMANSHIP - Trust in the quality and resilience of our shelving, made in the USA with the finest materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.