This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 16D P496V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 16D (Discontinued)

  • Mfr # P496V-ST
  • Zoro # G014544948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P496V-ST
Zoro #
G014544948
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
35 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Store Aisles Need To Be 36in W To Meet ADA Requirements Store owners who have a limited floor space to work with should take advantage of the 36in W aisle requirement that is specified by Americans with Disabilities Act. However, narrow store aisles encourage browsing and increase sales. The narrow base shelf on this gondola shelving unit make it possible for them do so while still providing enough shopping area for a small footprint store. Use this unit when space is at a premium and you need to display a lot of merchandise. It's ideal for urban stores, small liquor and c-store shelving. Retail Shelving Layout Tips The fixtures come in a starter version and an add-on. The starters can also function as stand alone units or connect add-ons for longer aisle layouts if needed! Connecting multiple 48in wide or 36in wide sections together is easy too with built in groove connections on both sides of each upright so you're never at risk when it comes to making your store floor plan perfect based off what size space that needs shelving fixtures. Looking for expert advice with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • START SMALL, GROW BIG - Purchase a base unit and seamlessly integrate additional sections as your business expands.
  • • EASY INSTALLATION - Our shelving is designed for fast, tool-free assembly, allowing you to set up quickly and efficiently.
  • • CONTEMPORARY DESIGN - Upgrade your retail space with our stylish, durable shelving that enhances product visibility.
  • • HEAVY-DUTY SUPPORT - Our shelves are capable of holding up to 2100 lbs, providing a stable base for a wide range of products (additional shelves available).
  • • PROUDLY MADE IN THE USA - Rely on the superior quality of our American-made shelving to meet your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.